Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Spray Nozzle

5.00 (3)
Purpose
Horticultural
Material
Nozzle: Stainless steel (SAS304)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nozzle Nozzle Length (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nozzle Nozzle Length (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1213 Biceps opening 700-2100 0.3 401-3158 1PC 1 2300 48969706 48.99 SGD
In stock
3-1213 One head opening 700-2100 0.29 401-3140 1PC 1 2100 48969697 36.99 SGD
In stock
3-1213 One head opening 650-1600 0.25 401-3131 1PC 1 2050 48969681 32.99 SGD
In stock
3-1213 Biceps opening 95-3000 0.41 401-3174 1PC 1 2530 48969724 62.99 SGD
In stock
- One head opening 95-3000 0.4 401-3166 1PC 1 2510 48969715 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Spraying of insecticide in garden tree
5
From Japan
On 2017-12-22 15:47:28
Since it is not treated at home centers and agricultural cooperative stores, I learned about existence here. Since I was doing it with a short nozzle before then, I often wore insecticides from my head, but this long nozzle improved a lot.
This review is about item#48969724.
It is used for chemical spraying of garden tree pest prevention
5
From Japan
On 2015-05-18 16:42:32
I use it for garden tree pest prevention. Although it is pruning so as not to extend the height of the tree, it still gets larger and it does not reach the stepladder even if it gets on the stepladder. In addition to the expansion and contraction of the nozzle this time, it became considerably long and work in an unstable posture ceased. It became possible to spray safely from the ground, it was a very good shopping for me of elderly.
This review is about item#48969697.
Pesticide spraying
5
From Japan
On 2013-06-29 11:34:52
I sprayed it ten years ago, but I bought it because the plastic parts inside the 2-head spray port were chipped. It fits perfectly with the valve body. Also, when we removed the part of the previous two head type, this was not made of plastic parts but made of metal, so we use spray head and attach it in one head style.
This review is about item#48969706.

Related Products