Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Medium Tool Box

5.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, radio, and video camera, etc.
2014 TRUSCO Published Page
2-1149
Outer Dimensions (Width x Depth x Height) (mm)
430x244x341
Usable Inner Dimension (Width x Depth x Height)(mm)
344x146x297
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
Padlock diameter: 10.9mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.54 No urethane foam Black 420-5511 1PC 1 1430NFBK 49002423 259.99 SGD
In stock
- None urethane foam OD 420-5529 1PC 1 1430NFOD 49002432 259.99 SGD
In stock
- With Urethane Foam Black 420-5502 1PC 1 1430BK 49002414 299.99 SGD
In stock
- With Urethane Foam OD 420-5537 1PC 1 1430OD 49002441 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby, motorcycle
5
From Japan
On 2014-06-02 14:19:25
The product is pelican in a flowing stone. There is no complaint, the atmosphere which is tough and no other is very good. I think the size is exactly the same, I think that the use application is quite wide.
This review is about item#49002423.

Related Products