Buy more than* S$200* and get FREE SHIPPING

Small Tool Box

5.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, radio, and video camera, etc.
2015 Trusco Published Pages
2 1277
2014 TRUSCO Published Page
2-1147
Outer Dimensions (Width x Depth x Height) (mm)
339x295x152
Usable Inner Dimension (Width x Depth x Height)(mm)
300x225x132
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (copolymer polypropylene)
Specification
Padlock diameter: 10.9mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None urethane foam Black 1.8 420-5472 1PC 1 1400NFBK 49002387 229.99 SGD
In stock
None urethane foam OD 1.8 420-5481 1PC 1 1400NFOD 49002396 229.99 SGD
In stock
Urethane foam Black 2 420-5464 1PC 1 1400BK 49002371 269.99 SGD
In stock
Urethane foam OD 2 420-5499 1PC 1 1400OD 49002405 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mixer case
5
From Japan
On 2015-07-06 14:45:25
It is used as a mixer case to protect it from shocks and dust, etc. It is convenient to carry around, moderately
This review is about item#49002387.

Related Products