Buy more than* S$200* and get FREE SHIPPING

Small Tool Box

5.00 (2)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, radio, and video camera, etc.
2014 TRUSCO Published Page
2-1147
Outer Dimensions (Width x Depth x Height) (mm)
296x212x96
Usable Inner Dimension (Width x Depth x Height)(mm)
268x153x80
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
Padlock diameter: 7.6mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all
Product Options
ADD TO CART
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.89 No urethane foam Black 420-5359 1PC 1 1170NFBK 49002265 119.90 SGD
In stock
0.95 Urethane foam with OD 420-5375 1PC 1 1170OD 49002283 129.90 SGD
In stock
- With Urethane Foam Black 420-5341 1PC 1 1170BK 49002256 129.90 SGD
In stock
- None urethane foam OD 420-5367 1PC 1 1170NFOD 49002274 119.90 SGD
Shipped after 2017-08-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Portable tool box
5
From Japan
On 2017-02-03 02:03:04
At first glance it is small. However, if you put hand tools in this, it will be fine. So, if you carefully examine it, if tight storage is possible, it will become a tool set storage box of preference. It is the item that we recommend in the direction where the goodness of pelicans is understood, and the smallness becomes merit.
This review is about item#49002274.
Transportation
5
From Japan
On 2015-07-15 22:52:07
By sticking the sticker on the surface you can carry the collection very fashionably.
This review is about item#49002265.

Related Products