Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Tool Box

4.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, radio, and video camera, etc.
2014 TRUSCO Published Page
2-1146
Outer Dimensions (Width x Depth x Height) (mm)
232x192x111
Usable Inner Dimension (Width x Depth x Height)(mm)
208x144x92
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
Padlock diameter: 6mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Type Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No urethane foam Black 420-5316 0.8 1PC 1 1150NFBK 49002222 87.99 SGD
Shipped after 2018-05-02
With Urethane Foam OD 420-5332 - 1PC 1 1150OD 49002247 109.99 SGD
Shipped after 2018-05-02
None urethane foam OD 420-5324 - 1PC 1 1150NFOD 49002231 109.99 SGD
Shipped after 2018-05-02
With Urethane Foam Black 420-5308 - 1PC 1 1150BK 49002213 109.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof case for underwater robot
4
From Japan
On 2015-07-08 17:23:37
It is made very sturdy. There is no complaint about durability. Waterproof performance is not good because rubber of packing is soft urethane.
This review is about item#49002222.

Related Products