Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Medium Tool Box

Outer Dimensions (Width x Depth x Height) (mm)
406x330x174
Usable Inner Dimension (Width x Depth x Height)(mm)
371x258x152
Waterproof
IP67
...see all>
Product Options
ADD TO CART
Structure Type Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Valve O-Ring Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure Type Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Valve O-Ring Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tsuinribu Urethane foam Black 2.9 420-5588 2 1278 2-1148 Automatic pressure adjustment Neoburen 1PC 1 1450BK 49002493 339.99 SGD
In stock
- - - 2.5 420-5596 - - - - 1pc 1 1450NFBK 49002502 299.99 SGD
In stock
- - OD 2.9 420-5618 - - - - 1pc 1 1450OD 49002527 339.99 SGD
In stock
ADD TO CART

Related Products