Buy more than* S$200* and get FREE SHIPPING

Small Tool Box

5.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, radio, and video camera, etc.
2014 TRUSCO Published Page
2-1146
Outer Dimensions (Width x Depth x Height) (mm)
206x167x90
Usable Inner Dimension (Width x Depth x Height)(mm)
184x121x78
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
Padlock diameter: 6mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.53 No urethane foam Black 420-5278 1PC 1 1120NFBK 49002186 70.99 SGD
In stock
- With Urethane Foam Black 420-5260 1PC 1 1120BK 49002177 86.99 SGD
In stock
- None urethane foam OD 420-5286 1PC 1 1120NFOD 49002195 71.99 SGD
In stock
- With Urethane Foam OD 420-5294 1PC 1 1120OD 49002204 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof at sea kayak
5
From Japan
On 2017-11-12 00:31:53
I want various color variations a little brighter.
This review is about item#49002186.

Related Products