Buy more than* S$200* and get FREE SHIPPING

Small Tool Box

3.67 (3)
Outer Dimensions (Width x Depth x Height) (mm)
616x493x220
Usable Inner Dimension (Width x Depth x Height)(mm)
544x419x200
Waterproof
IP67
...see all>
Product Options
ADD TO CART
O-Ring Structure Type Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Valve Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
O-Ring Structure Type Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Valve Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neoburen Tsuinribu Urethane foam Black 6.4 420-5880 2 1283 2-1153 Automatic pressure adjustment 1PC 1 1600BK 49002983 569.99 SGD
In stock
- - - OD 6.4 420-5910 - - - 1pc 1 1600OD 49003017 569.99 SGD
Shipped after 2018-02-27
- - - - 5.9 420-5898 - - - 1pc 1 1600NFBK 49002992 489.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Transportation of precision equipment
1
From Japan
On 2015-10-20 16:48:56
There was no idea that there was a model without urethane foam in this product. I saw that it was certainly not included when I saw it later but I overlooked and I thought that the photo was bundled because there was a urethane foam. When reachable and opened, eyes became dots. I made a big mistake on net purchase after a long absence. By the way, I bought urethane foam for this model later, but I made 18,000 yen.
This review is about item#49002992.
Packaging precision equipment
5
From Japan
On 2014-10-31 17:27:49
I bought it for packing precision equipment to be used as a sales tool abroad. The size is also big, but the box is light and solid. I also have possession, I think that it is convenient for shipping overseas, carrying around. There is urethane inside, and since there is a slit in the grid shape, it is okay if you split the urethane according to the size of the thing put in it. Because the sealed life is also good, and pressure release is also included, I think whether it can be used in an airplane or a high temperature place. You can also buy cheaper than other WEB shops for money.
This review is about item#49002983.
Transportation of precision machinery
5
From Japan
On 2014-09-18 16:01:20
I bought it for storage of precision equipment. It is lighter than it looks and urethane cushioning material inside can be cut into the shape of your choice, so you can store the equipment firmly. Although the price is high, I am more relieved than that.
This review is about item#49002983.

Related Products