Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Tool Box

Caution
Block urethane foam is not attached to NF model number.
Purpose
For camera material set, etc., to move outdoor and indoor frequently. For safety transportation and storage of various precision instruments, etc.
2014 TRUSCO Published Page
2-1153
Outer Dimensions (Width x Depth x Height) (mm)
560x455x265
Usable Inner Dimension (Width x Depth x Height)(mm)
517x392x229
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
With casters, with extendable handle, padlock diameter: 10.9mm (padlock sold separately), block urethane foam (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Urethane foam with Black 9.07 420-5847 1PC 1 1560BK 49002947 599.99 SGD
Shipped after 2018-06-25
None urethane foam Black - 420-5855 1PC 1 1560NFBK 49002956 519.99 SGD
Shipped after 2018-06-26
None urethane foam OD - 420-5863 1PC 1 1560NFOD 49002965 519.99 SGD
Shipped after 2018-06-26
Urethane foam with OD 9.07 420-5871 1PC 1 1560OD 49002974 599.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products