Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Tool Cases

Caution
Urethane foam is not attached.
Purpose
For safety transportation and storage of small size precision instrument such as mobile phone and portable gauge. For transportation and storage of small size precision instrument, etc.
2014 TRUSCO Published Page
2-1161
Outer Dimensions (Width x Depth x Height) (mm)
190x98x62
Usable Inner Dimension (Width x Depth x Height)(mm)
162x67x52
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Specification
With carabiner
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 0.27 420-5049 1PC 1 1030BK 49002003 47.99 SGD
Shipped after 2018-06-25
Blue - 420-5057 1PC 1 1030BL 49002012 50.99 SGD
Shipped after 2018-06-26
Red - 420-5065 1PC 1 1030R 49002021 49.99 SGD
Shipped after 2018-06-25
Yellow - 420-5073 1PC 1 1030Y 49002037 49.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products