Buy more than* S$200* and get FREE SHIPPING

Medium Tool Box

5.00 (2)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For safety transportation and storage of various precision instruments such as single-lens reflex camera, and video camera, laptop, etc.
2014 TRUSCO Published Page
2-1150
Outer Dimensions (Width x Depth x Height) (mm)
524x428x206
Usable Inner Dimension (Width x Depth x Height)(mm)
468x355x193
Waterproof
IP67
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Structure
Tsuinribu
Material (Body)
Impact-resistant resin (polypropylene copolymer)
Specification
Padlock diameter: 10.9mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), double throw latch, with padlock hole
...see all>
Product Options
ADD TO CART
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None urethane foam OD - 420-5821 1PC 1 1550NFOD 49002712 429.99 SGD
Shipped after 2018-06-27
Urethane foam with Black 5.4 420-5804 1PC 1 1550BK 49002694 489.99 SGD
In stock
None urethane foam Black - 420-5812 1PC 1 1550NFBK 49002703 429.99 SGD
In stock
With Urethane Foam OD - 420-5839 1PC 1 1550OD 49002721 489.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Collection storage
5
From Japan
On 2015-09-10 17:01:09
Made in China with cheap price, the joining of each part was sweet and rattling, the quality of the sponge was bad and it was peeled off and it was out of hand. It seemed like I thought that I had thrown money unless I could use it even at half price or less. The price of this pelican is not cheap, but it fulfills the function to the fullest. I am satisfied.
This review is about item#49002694.
For carrying laptop computer
5
From Japan
On 2015-02-19 13:21:27
It is a very good product although it is used for the transportation of a laptop computer. Recently I often hear lost PC or data leaks, but I always use this item when transporting from my office to another office by using a parcel delivery service. Because it is very durable, there is no effect on the contents of the shock during transportation. Also, by using padlock in combination, security measures will be perfect.
This review is about item#49002694.

Related Products