Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waterproof Diving Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
158
Lighting Time
5 hours
Total Luminous Flux (Lm)
53
Outer Diameter (phi mm)
48
Power
Single 2 form batteries (three) sold separately
Weight (g)
360
Material (Body)
ABS resin
Color
Yellow
Overall Length (mm)
198
TRUSCO Part Number
440-0984
Specification
100m waterproof (IPx8), xenon
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 2000N 49004374 -
Discontinued
[x]
ADD TO CART