Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Flashlight 1920

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2703
Beam Distance (m)
81
Lighting Time
3 hours
Protection Level
IPX4
Total Luminous Flux (Lm)
67
Outer Diameter (phi mm)
20.5
Power
AAA batteries (two) Accessories
Weight (g)
60
Material (Body)
Aluminum
Overall Length (mm)
135
TRUSCO Part Number
413-9739
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1920 49004313 59.99 SGD
In stock
ADD TO CART

Related Products