Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Flashlight 3330

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2720
Beam Distance (m)
88
Lighting Time
5 hours
Waterproof
IPX4
Total Luminous Flux (Lm)
90
Outer Diameter (phi mm)
32
Power
Mouse operation surface maximum / 155x135x10
Weight (g)
100
Material (Body)
xenoy polymer
Overall Length (mm)
134
TRUSCO Part Number
440-1425
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3330 49004331 119.99 SGD
Shipped after 2018-06-26
ADD TO CART