Buy more than* S$200* and get FREE SHIPPING

Storm Case

5.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For transportation and storage of various precision instruments like single-lens reflex camera, etc.
2014 TRUSCO Published Page
2-1164
Outer Dimensions (Width x Depth x Height) (mm)
300x249x119
Usable Inner Dimension (Width x Depth x Height)(mm)
241x190x108
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Specification
Padlock diameter: 7.8mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), push type latch, rubber type soft grip, with padlock hole
...see all>
Product Options
ADD TO CART
Type Material (Body) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (Body) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Urethane foam with HDMI Female - DVI-D male Black 1.36 420-6509 1PC 1 IM2050BK 49003412 139.99 SGD
Shipped after 2018-01-22
With Urethane Foam HPX (high-strength polypropylene resin) OD - 420-6533 1PC 1 IM2050OD 49003446 139.99 SGD
Shipped after 2018-01-25
None urethane foam HPX (high-strength polypropylene resin) OD - 420-6525 1PC 1 IM2050NFOD 49003437 129.99 SGD
Shipped after 2018-01-23
None urethane foam HPX (high-strength polypropylene resin) Black - 420-6517 1PC 1 IM2050NFBK 49003421 129.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport of precision equipment
5
From Japan
On 2014-11-05 13:57:03
Completely waterproof, floating in water. Even if you use it on a windy sandy beach, sand will not enter inside. It is made in the USA, but it is beautiful making without scratches. About the life of rubber packing was not written.
This review is about item#49003412.

Related Products