Buy more than* S$200* and get FREE SHIPPING

LED Flashlight 2360

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2702
Beam Distance (m)
139
Lighting Time
2 hours
Total Luminous Flux (Lm)
94
Outer Diameter (phi mm)
30
Power
AA batteries (two) Accessories
Weight (g)
130
Material (Body)
Aluminum
Overall Length (mm)
155
TRUSCO Part Number
413-9798
Specification
IPX4
Accessories
Two AA batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2360 49004322 -
Discontinued
[x]
ADD TO CART