Buy more than* S$200* and get FREE SHIPPING

Storm Case

5.00 (1)
Caution
Block urethane foam is not attached to NF model number.
Purpose
For transportation and storage of various precision instruments like single-lens reflex camera, etc.
2014 TRUSCO Published Page
2-1165
Outer Dimensions (Width x Depth x Height) (mm)
361x289x165
Usable Inner Dimension (Width x Depth x Height)(mm)
330x234x152
Valve
Automatic pressure adjustment
O-Ring
Neoburen
Material (Body)
HPX (high-strength polypropylene resin)
Specification
Padlock diameter: 7.8mm (padlock sold separately), urethane foam block (slit per 1.5cm / available to slit work on free form), push type latch, rubber type soft grip, with padlock hole
...see all>
Product Options
ADD TO CART
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.91 No urethane foam Black 420-6592 1PC 1 IM2100NFBK 49003507 229.99 SGD
Shipped after 2018-01-19
- None urethane foam OD 420-6606 1PC 1 IM2100NFOD 49003516 229.99 SGD
Shipped after 2018-01-19
- With Urethane Foam OD 420-6614 1PC 1 IM2100OD 49003525 269.99 SGD
Shipped after 2018-01-19
- With Urethane Foam Black 420-6584 1PC 1 IM2100BK 49003491 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To enter the transceiver
5
From Japan
On 2015-04-08 13:17:58
I like the precision machine very much.
This review is about item#49003491.

Related Products