Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water pump pliers

5.00 (2)
Purpose
Retention of the pipe in the plumbing work, nut tightening work., Retention of the pipe in the plumbing work, nut tightening work.
2014 TRUSCO Published Page
2-1043
Maximum Openings (mm)
30
Weight (g)
200
Overall Length (mm)
195
TRUSCO Part Number
400-5295
Specification
5 stage adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-244 48855256 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-01-08 00:27:48
■ Quality is wrong There is no play, there is no play, there is a sharp plier in the world, It is a hat off. I think that it is a Japanese company to be proud of, so I hope that it will not be excluded from foreign capital.
This review is about item#48855256.
Threading for Electric Works
5
From Japan
On 2015-09-16 01:48:28
I bought it for electric laboratory tests, but I can use it more than I thought. It can be used to turn a nut in a bad place. Recently I used it to tighten the stem bolt.
This review is about item#48855256.

Related Products