Buy more than* S$200* and get FREE SHIPPING

Stubby Screwdriver

4.00 (2)
Edge Type
(+)NO.2
Handle Diameter (phi mm)
35.5
Shaft Length (mm)
35
Weight (g)
45
Overall Length (mm)
83
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-69 48855204 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Normal maintenance
5
From Japan
On 2015-04-16 10:37:04
It is safe to have one some time because Stubby will be in trouble if there is little frequency. Although it is multiple purchase for that purpose, it is not a kind of thing to start with, so I chose it by price. There is no problem with the function.
This review is about item#48855204.
Working with narrow gaps
3
From Japan
On 2015-02-08 20:21:25
Tools required for bicycle repair work etc. Hozan is also a bicycle-related professional manufacturer
This review is about item#48855204.

Related Products