Buy more than* S$200* and get FREE SHIPPING

Purpose
In putting on and taking off of the valve core.
Handle Diameter (phi mm)
10
Shaft Length (mm)
25
Weight (g)
20
Overall Length (mm)
75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-13 48855213 4.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The development of motorcycle
5
From Japan
On 2013-09-03 17:04:58
In using until now, it is the best.
This review is about item#48855213.

Related Products