Buy more than* S$200* and get FREE SHIPPING

Diagonal Pliers

5.00 (1)
Purpose
Disconnection of wiring, Disconnection of wiring
2014 TRUSCO Published Page
2-0555
Cutting Capacity (phi mm) Copper Wire
1.6
Cutting Capacity (phi mm) Steel Wire
-
Weight (g)
85
Overall Length (mm)
133
TRUSCO Part Number
396-3535
Specification
Flat thin blade, coil spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-23 48855247 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device assembly
5
From Japan
On 2016-05-01 15:42:01
It is a nipper which is easy to use because the sharpness is also small and small
This review is about item#48855247.

Related Products