Buy more than* S$200* and get FREE SHIPPING

SDSplus Shank Bit

4.33 (3)
Purpose
Work material: concrete, block, mortar, stone material.
2014 TRUSCO Published Page
1-0234
Shank
SDSplus
Compatible Models
Lightweight hammer drill SDSplus system
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Material TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Material TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 160 The blade section: Carbide tip 416-6191 100 10.5 1PC 1 X5L105165 48998257 18.99 SGD
Shipped after 2018-04-23
59 160 The blade section: Carbide tip 416-6167 100 8.5 1PC 1 X5L085165 48998223 17.99 SGD
Shipped after 2018-04-23
50 160 Blade section: carbide tips 416-6141 100 7 1PC 1 X5L070165 48998205 15.99 SGD
Shipped after 2018-04-26
140 265 Blade section: carbide tips 416-6230 200 - 1PC 1 X5L120265 48998293 42.99 SGD
Shipped after 2018-04-24
220 315 Blade section: carbide tips 416-6361 250 16.5 1PC 1 X5L165315 48998424 59.99 SGD
Shipped after 2018-04-24
39 110 Blade section: carbide tips 416-6094 50 5.5 1PC 1 X5L055110 48998153 16.99 SGD
Shipped after 2018-04-24
75 160 Blade section: carbide tips 416-6175 100 - 1PC 1 X5L100165 48998232 18.99 SGD
Shipped after 2018-04-24
260 465 Blade section: carbide tips 416-6302 400 14.5 1PC 1 X5L145465 48998363 109.99 SGD
Shipped after 2018-04-24
195 265 Blade section: carbide tips 416-6337 200 - 1PC 1 X5L160265 48998397 59.99 SGD
Shipped after 2018-04-24
91 160 Blade section: carbide tips 416-6248 100 12.5 1PC 1 X5L125165 48998302 18.99 SGD
Shipped after 2018-04-23
58 160 Blade section: carbide tips 416-6159 100 8 1PC 1 X5L080165 48998214 17.99 SGD
Shipped after 2018-04-23
115 315 Blade section: carbide tips 416-6183 250 - 1PC 1 X5L100315 48998241 34.99 SGD
Shipped after 2018-04-23
110 160 Blade section: carbide tips 416-6281 100 14.5 1PC 1 X5L145165 48998345 26.99 SGD
Shipped after 2018-04-23
270 465 Blade section: carbide tips 416-6345 400 - 1PC 1 X5L160465 48998406 72.99 SGD
Shipped after 2018-04-24
44 160 Blade section: carbide tips 416-6086 100 5 1PC 1 X5L050160 48998144 13.99 SGD
Shipped after 2018-04-25
46 160 Blade section: carbide tips 416-6108 100 5.5 1PC 1 X5L055160 48998162 17.99 SGD
Shipped after 2018-04-24
40 110 Blade section: carbide tips 416-6116 50 6 1PC 1 X5L060115 48998171 13.99 SGD
Shipped after 2018-04-23
41 160 Blade section: carbide tips 416-6132 100 6.5 1PC 1 X5L065165 48998196 14.99 SGD
Shipped after 2018-04-23
115 315 Blade section: carbide tips 416-6205 250 10.5 1PC 1 X5L105315 48998266 34.99 SGD
Shipped after 2018-04-24
210 365 Blade section: carbide tips 416-6299 300 14.5 1PC 1 X5L145315 48998354 44.99 SGD
Shipped after 2018-04-24
165 455 Blade section: carbide tips 416-6213 400 10.5 1PC 1 X5L105465 48998275 41.99 SGD
Shipped after 2018-04-24
90 160 Blade section: carbide tips 416-6221 100 - 1PC 1 X5L120165 48998284 18.99 SGD
Shipped after 2018-04-23
48 160 Blade section: carbide tips 416-6124 100 6 1PC 1 X5L060165 48998187 13.99 SGD
Shipped after 2018-04-23
38 110 Blade section: carbide tips 416-6078 50 5 1PC 1 X5L050110 48998135 12.99 SGD
Shipped after 2018-04-23
147 315 Blade section: carbide tips 416-6256 250 12.5 1PC 1 X5L125315 48998311 39.99 SGD
Shipped after 2018-04-24
115 160 Blade section: carbide tips 416-6311 100 - 1PC 1 X5L150165 48998372 33.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Drilling concrete
5
From Japan
On 2018-01-22 08:13:47
It is possible to drill quicker than other companies' products Focus on life in the future
This review is about item#48998302.
Drilling work on concrete
3
From Japan
On 2017-03-11 16:59:34
I can save it if the price is cheaper a little more, it is a luxury.
This review is about item#48998336.
Fix the base timber to concrete products
5
From Japan
On 2016-12-04 04:38:54
I think that good drilling is good. Pretty favorite? I am doing it. Good powder rising. However, it is easy to break because it has two tips when you hit a rebar etc. "Hiruti etc." Cross four pieces "is stronger.
This review is about item#48998162.

Related Products