Buy more than* S$200* and get FREE SHIPPING

SDSplus Shank Bit

Purpose
Work material: concrete, block, mortar, stone material.
2014 TRUSCO Published Page
1-0233
Shank
SDSplus
Weight (g)
300
Overall Length (mm)
110
Compatible Models
Lightweight hammer drill SDSplus system
...see all>
Product Options
ADD TO CART
Effective Length (mm) Blade Diameter (phi mm) Material Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Blade Diameter (phi mm) Material Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 3.4 The blade section: Carbide tip Three is S4034110 (3.4mm) 419-8247 1Set 1 S4034110/3 48998101 -
Discontinued
[x]
50 4.3 Blade section: carbide tips Three is S4043110 (4.3mm) 419-8263 1Set(3PC) 1 S4043110/3 48998126 -
Discontinued
[x]
50 3.5 Blade section: carbide tips Three is S4035110 (3.5mm) 419-8255 1Set(3PC) 1 S4035110/3 48998117 -
Discontinued
[x]
ADD TO CART

Related Products