Buy more than* S$200* and get FREE SHIPPING

Wire Sponge

5.00 (1)
Purpose
Dirt removal from metal.
Color
Silver
Material
Stainless
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Back Dimension (Length x Width x Thickness) (mm) Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Back Dimension (Length x Width x Thickness) (mm) Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
416-5586 - 140x103x40 65 65 30 1PC 1 K-135 48909253 2.99 SGD
Shipped after 2018-01-22
416-5608 58 150x117x55 80 80 60 1PC 1 K-137 48909271 3.99 SGD
Shipped after 2018-01-22
416-5594 53 - 75 75 50 1PC 1 K-136 48909262 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of insoluble resin in tank
5
From Japan
On 2015-02-19 18:02:14
I used Scotch's abrasive-containing sponge until now, but it was hard to remove, but it fell easily by using stainless scoure. It seems that the inside of the tank is scratched if it is buffed, but it does not matter because it is an ordinary stainless steel ground.
This review is about item#48909271.

Related Products