Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Cleaning Sponge

5.00 (2)
Purpose
Washing and polishing eating utensils, cooking utensils, and kitchen utensils, etc.
Back Dimension (Length x Width x Thickness) (mm)
105x510x40
Heat-Resistant Temperature (deg C)
90
Width (mm)
500
Length (mm)
100
Weight (g)
53
Color
Yellow/green
Thickness (mm)
40
Material
Polyurethane foam, non-woven nylon, antimicrobial
TRUSCO Part Number
416-5624
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-402 48909296 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-05-24 15:11:05
It is very good that you can adjust the size by yourself according to your work rather than choosing an existing size one.
This review is about item#48909296.
I use it to wash dishes at the set meal shop
5
From Japan
On 2017-07-15 09:27:48
Comparing the price of various shops, I bought it here because it was the lowest price at 10% off. It is a commodity that you love for many years at a shop by cutting into the shape you like. I will continue to use it in the future.
This review is about item#48909296.

Related Products