Buy more than* S$200* and get FREE SHIPPING

Level Staff Stand

3.00 (1)
Purpose
Pole stand, Pole stand
2014 TRUSCO Published Page
2-2366
Compatible Pole Outer Diameter (mm)
25 to 32
Outer Diameter (phi mm)
80
Material
Steel
...see all
Product Options
ADD TO CART
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 910 408-8361 1PC 1 PS-L 49001696 109.90 SGD
In stock
1 510 408-8379 1PC 1 PS-S 49001705 73.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Surveying business
3
From Japan
On 2015-01-20 17:49:23
One of the useful in work.
This review is about item#49001696.

Related Products