Buy more than* S$200* and get FREE SHIPPING

Forklift Hydraulic Jack

Caution
Horizontal use is not available.
Head Diameter (phi mm)
38
Lift (kN)
100(10t)
Height (mm)
120 to 220
Weight (kg)
6.8
Stroke (mm)
100
TRUSCO Part Number
419-1455
Accessories
Handle, adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HFD-10F-3 48856342 619.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products