NoteBuy more than* S$200* and get FREE SHIPPING

Cutting Machine

Caution
* For sheet, use dedicated sheet such as SL-S2001N, SL-S2003N, or special order which support CM-200II. * Old type of sheets without the "N", sheet which does not support CM-200II can not be used. (except application sheet)
Purpose
For safety display in facilities and factory, line display, lettering to automobile and construction machine.
2015 Trusco Published Pages
4 1646
2014 TRUSCO Published Page
2-3064
Interface
USB,LAN
Maximum Drawing Range
200x3000mm
Cut speed
Up to 120mm / sec
Resolution Capability
0.025mm/step
OS Support
Windows7 (32bit version / 64bit version) / Vista (32bit version) / xP (32bit version)
Depth (mm)
203
Height (mm)
215
Weight (kg)
3.9
Width (mm)
385
TRUSCO Part Number
412-5436
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM-200-2 48856315 1,219.90 SGD
In stock

Related Products