Buy more than* S$200* and get FREE SHIPPING

Arm Cover Protectors

3.00 (1)
Purpose
Cleanroom, glass, precision machinery industry.
Heat-Resistant Temperature (deg C)
(Material) 300
Overall Length (cm)
35
Weight (g)
110
Size
One Size Fits All
Material
Kevlar fiber
TRUSCO Part Number
416-9794
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MT795 49025891 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Rotating tool in clean room
3
From Japan
On 2016-05-05 19:46:19
It was unexpected that there was no effect in getting involved
This review is about item#49025891.

Related Products