Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

4.00 (1)
Around Palms (cm)
27
Middle Finger Length (cm)
8.5
Specification
Cut resistance level: 4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (cm) Weight (g) Size Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (cm) Weight (g) Size Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
416-9689 32 158 One Size Fits All 3.5 Five fingers 1Pair 1 MT717 49025812 94.98 SGD
In stock
416-9662 26 133 One Size Fits All 3.5 Five fingers 1Pair 1 MT715 49025794 83.36 SGD
In stock
416-9697 32 148 One-size-fits-all - - 1Pair 1 MT718 49025821 88.36 SGD
Shipped after 2017-12-20
416-9671 26 123 One-size-fits-all - - 1Pair 1 MT716 49025803 77.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Worn when using a high temperature dryer
4
From Japan
On 2016-05-20 15:44:40
Heat resistant, it is used, but it is saved if it is easier to work at the fingertips with little more gauging.
This review is about item#49025794.

Related Products