Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

1.00 (1)
2015 Trusco Published Pages
3 0393
2014 TRUSCO Published Page
3-0218
Around Palms (cm)
24.5
Middle Finger Length (cm)
8.5
Overall Length (cm)
40
Weight (g)
135
Size
Free
Thickness (mm)
2
Material
Table: synthetic leather (polyester / polyurethane), back: polyester
TRUSCO Part Number
416-9760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MT777 49025837 72.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used when removing from a 125 ° C thermostatic chamber
1
From Japan
On 2017-02-01 13:38:58
I understood that it was impossible to remove the jig from the 125 ° C thermostat as it was tested, feeling that it was useless at the moment when I wore it, the texture and thickness were completely different from the one I was using before. It is very disappointing.
This review is about item#49025837.

Related Products