Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guide Roller, Roller

4.50 (2)
Purpose
Roller for guide.
2014 TRUSCO Published Page
1-1927
Weight (g)
138
Overall Length (mm)
84
Material
Steel, nylon
Compatible Models
N-330-000
TRUSCO Part Number
397-7161
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-370-000 48897843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement work
5
From Japan
On 2015-10-23 23:56:27
The movement became smooth.
This review is about item#48897843.
As a business use, replacing the worn-out part of the iron door in the mansion waste storage area
4
From Japan
On 2015-03-29 19:30:26
I think that it is functionally fine, but the outside of the bolt became distorted. It is presumed that it is manufactured in a foreign country, but if it is attached by a robot, I think that it will be a defective item.
This review is about item#48897843.

Related Products