Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-0955
Dimensions (Width x Depth x Height)(mm)
48x20.5x146
Maximum Measuring Conductor Diameter (mm)
30
Detection System
Average value rectification (MEAN)
Direct Current (A)
200
Maximum Display
1999 count
Alternating Current (A)
200
Continuous Opreration Time
(SR44) 32 hours (LR44) 16 hours
DC Voltage (V)
-
Resistance (omega)
-
AC Voltage (V)
-
Power
(SR44) x2 pcs (LR44) x2 or button-type alkaline batteries or (included)
Weight (g)
80
Set Contents
Soft case, manual with papers
TRUSCO Part Number
403-5593
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL-240 48968981 269.99 SGD
In stock
ADD TO CART

Related Products