Buy more than* S$200* and get FREE SHIPPING

Disposable Slippers

3.67 (3)
Purpose
Interior industry, etc, Interior industry, etc
2015 Trusco Published Pages
3 0491
2014 TRUSCO Published Page
3-0305
External dimensions (cm)
28
Inner Dimensions (cm)
26.5
Width (cm)
(Widest) 10
Weight (g)
40
Size
Free
Color
white
Material
Polyester / polypropylene / Other
TRUSCO Part Number
408-8204
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Pair) 1 202559 48969672 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for dirty indoor work
1
From Japan
On 2017-06-02 15:08:13
I thought that disposable which became unusable by peeling from the seams without using it for several hours by using this kind of thing.
This review is about item#48969672.
Work in new construction work room
5
From Japan
On 2017-03-21 23:45:56
It looks better than it looks and wears firmly and is also very good.
This review is about item#48969672.
Working in indoor facilities
5
From Japan
On 2016-12-25 23:18:47
From the contract contractor, at the time of construction it was not a use slipper, it was asked for disposal by each site, it was cheap and saved.
This review is about item#48969672.