Buy more than* S$200* and get FREE SHIPPING

Artificial Leather Gloves

4.50 (2)
Purpose
Mechanic glove for machinery tools.
Color
Red
...see all>
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 21 8 22.5 55 L 408-8298 1Pair 1 209216 48969645 -
Discontinued
[x]
1.5 20 7.7 22 50 M 408-8280 1Pair 1 209215 48969636 -
Discontinued
[x]
- 19 7.4 21.5 50 S 408-8271 1Pair 1 209214 48969627 -
Discontinued
[x]
- 22 8.3 23 60 LL 408-8301 1Pair 1 209217 48969654 -
Discontinued
[x]
- 23 8.6 23.5 60 3L 408-8310 1Pair 1 209218 48969663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
4
From Japan
On 2015-12-22 07:07:34
The fit is good. It is slightly frustrating for the fingertips to wear away quickly!
This review is about item#48969627.
Used when riding a motorcycle
5
From Japan
On 2014-03-12 06:30:39
I use it when riding a motorcycle (trial car ).The delicate accelerator, clutch work is transmitted to the finger and usability is good.
This review is about item#48969654.

Related Products