Buy more than* S$200* and get FREE SHIPPING

Anti-Static Anti-Slip Sneakers ISA-805S

2015 Trusco Published Pages
3 0460
2014 TRUSCO Published Page
3-0290
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide resin
Foot Width
3E
JIS Standard
JIS T 8103 to conform to the general electrostatic work shoes
Material (Sole)
EVA, synthetic rubber (air cushion)
Material (Skin)
Artificial leather
Color
Navy
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Specification Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Specification Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
790 429-9302 JSAA A type approved 24.5 1Pair 1 ISA-805S-NV-24.5 49009362 96.99 SGD
Shipped after 2018-05-22
910 429-9361 JSAA A type approved 27.5 1Pair 1 ISA-805S-NV-27.5 49009423 119.99 SGD
Shipped after 2018-05-22
970 429-9388 JSAA B type approved 29 1Pair 1 ISA-805S-NV-29.0 49009441 96.99 SGD
Shipped after 2018-05-22
870 429-9345 JSAA A type approved 26.5 1Pair 1 ISA-805S-NV-26.5 49009405 89.99 SGD
In stock
930 429-9370 JSAA A type approved 28 1Pair 1 ISA-805S-NV-28.0 49009432 96.99 SGD
Shipped after 2018-05-22
810 429-9311 JSAA A type approved 25 1Pair 1 ISA-805S-NV-25.0 49009371 89.99 SGD
Shipped after 2018-05-22
770 429-9299 JSAA A type approved 24 1Pair 1 ISA-805S-NV-24.0 49009353 96.99 SGD
Shipped after 2018-05-22
830 429-9329 JSAA A type approved 25.5 1Pair 1 ISA-805S-NV-25.5 49009387 89.99 SGD
Shipped after 2018-05-22
850 429-9337 JSAA A type approved 26 1Pair 1 ISA-805S-NV-26.0 49009396 89.99 SGD
In stock
890 429-9353 JSAA A type approved 27 1Pair 1 ISA-805S-NV-27.0 49009414 109.99 SGD
Shipped after 2018-05-22
ADD TO CART

Related Products