Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Size (cm) Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Sole) Material (Skin) Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Size (cm) Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Sole) Material (Skin) Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 - - - - - - - - - 1PC 1 SL-615S-BK-30.0 10362074 76.99 SGD
Shipped after 2018-07-06
- 22 - - - - - - - - - 1PC 1 SL-615S-BK-22.0 10361925 76.99 SGD
Shipped after 2018-07-06
3-0289 22.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 525 black 405-9930 3 0459 1Pair 1 SL-615S-BK-22.5 49009457 76.99 SGD
Shipped after 2018-06-21
3-0289 23 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 540 black 405-9948 3 0459 1Pair 1 SL-615S-BK-23.0 49009466 76.99 SGD
Shipped after 2018-06-21
3-0289 23.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 555 black 405-9956 3 0459 1Pair 1 SL-615S-BK-23.5 49009475 73.99 SGD
Shipped after 2018-06-21
3-0289 24 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 570 black 405-9964 3 0459 1Pair 1 SL-615S-BK-24.0 49009484 76.99 SGD
In stock
3-0289 26.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 645 black 406-7479 3 0459 1Pair 1 SL-615S-BK-26.5 49009536 74.99 SGD
In stock
3-0289 27 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 660 black 406-7487 3 0459 1Pair 1 SL-615S-BK-27.0 49009545 75.99 SGD
In stock
3-0289 27.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 675 black 406-7495 3 0459 1Pair 1 SL-615S-BK-27.5 49009554 83.99 SGD
In stock
3-0289 28 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 690 black 406-7509 3 0459 1Pair 1 SL-615S-BK-28.0 49009563 76.99 SGD
In stock
3-0289 29 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 705 black 406-7517 3 0459 1Pair 1 SL-615S-BK-29.0 49009572 76.99 SGD
Shipped after 2018-06-21
3-0289 24.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 585 black 405-9972 3 0459 1Pair 1 SL-615S-BK-24.5 49009493 76.99 SGD
Shipped after 2018-06-21
3-0289 25 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 600 black 405-9981 3 0459 1Pair 1 SL-615S-BK-25.0 49009502 76.99 SGD
In stock
3-0289 25.5 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 615 black 405-9999 3 0459 1Pair 1 SL-615S-BK-25.5 49009511 73.99 SGD
In stock
3-0289 26 4.5+/-0.1 resin 3E EVA, synthetic rubber Artificial leather 630 black 406-7461 3 0459 1Pair 1 SL-615S-BK-26.0 49009527 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tanker - work
5
From Japan
On 2017-07-28 19:06:19
Ideal for Tanklor - Re - work Light toe safe because it is protected Ideal for petroleum-related jobs because it is light anyway It is easy to drive a large model Because the clutch is also easy to step on The ladder's ascending and descending are the same as regular sports shoes This is good.
This review is about item#49009554.
Distribution of beer etc. with large truck
5
From Japan
On 2015-10-16 21:31:44
For pallet transport, we stuck foamed polystyrene foam as a cushioning material between products, but it was hit hard by static electricity when removing cushioning material. However, as soon as I replaced it with this pair of shoes, I got rid of it completely. As expected, it is anti-static shoes. Although it is a difficult point to steak a little, I think that I will repeat next time.
This review is about item#49009536.

Related Products