Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Canvas Gaiters ML-1201

4.50 (2)
Length (cm)
22
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Width (cm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Width (cm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 LL 416-9956 (Foot circumference) 38.5 Hook type Canvas 1Pair 1 ML-1201H-LL 49010236 25.99 SGD
Shipped after 2018-06-25
188 L 416-9948 (Foot circumference) 37.5 Hook type Canvas 1Pair 1 ML-1201H-L 49010227 25.99 SGD
Shipped after 2018-06-25
196 3L 811-1756 - - - 1pair 1 ML-1201H-3L 09876913 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When welding
5
From Japan
On 2017-05-28 16:52:30
I hope the fabric is thick and solid. I thought that the rubber part could be a bit more soft
This review is about item#9876913.
Building designation equipment weak electric
4
From Japan
On 2015-06-10 16:26:57
Actually it will be used in the future, but it was a product that was easy to move, securely protected by prior confirmation. Because it is exhausted, please again!
This review is about item#49010227.

Related Products