Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses

3.50 (2)
2014 TRUSCO Published Page
3-0020
Lens Thickness (mm)
2.2
Lens Color
Clear
Weight (g)
50
Material
Lens: Polycarbonate, Frame: Polycarbonate / elastomer
TRUSCO Part Number
422-8723
Specification
JIS T 8147 standard product. ANSI standard product. Outstanding side shield and upper brow protection. Dedicated pouch.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS-301F 49007104 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
With a certain general contractor, it is mandatory to wear protective glasses on site at all times.
2
From Japan
On 2017-05-20 23:01:41
Does not fit small face. It is not good as the nose pad part hangs over the nose.
This review is about item#49007104.
Mowing, cutting down Sugi tree, etc.
5
From Japan
On 2014-08-24 09:02:49
Is good. I can hang it from the top of the glasses, it is easy to hang, it does not hurt my ear, and the lens is clear. I bought about 10 different types, but this is the best at the moment.
This review is about item#49007104.

Related Products