Buy more than* S$200* and get FREE SHIPPING

Instep Guard

4.33 (6)
Caution
Boots with toe box function, the overlap of the toe box and instep protector needs to be more than 3mm. Otherwise this may cause lack of safety performance. , Length of overlap of the former protector and safety boots toe box section with a first core performance, and work shoes, should be 3mm or more. Or it may not show enough safety performance., Length of overlap of the former protector and safety boots toe box section with a first core performance, and work shoes, should be 3mm or more. Or it may not show enough safety performance., Length of overlap of the former protector and safety boots toe box section with a first core performance, and work shoes, should be 3mm or more. Or it may not show enough safety performance., Length of overlap of the former protector and safety boots toe box section with a first core performance, and work shoes, should be 3mm or more. Or it may not show enough safety performance., Boots with toe box function, the overlap of the toe box and instep protector needs to be more th
Purpose
Fit on boots with toe box to protect the instep from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Fit on boots with toe box to protect the instep from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects., Attach on safety boots with toe boxes. Protect foot top from falling objects.
2015 Trusco Published Pages
3 0489
2014 TRUSCO Published Page
3-0301
Mass (g/set)
240, 240
Size (cm)
26-28, 26 to 28
Dimension (mm)
Vertical 112, horizontal 170 (during deployment), 112 vertical, horizontal 170 (deployment)
Material
Core material: Aluminum, Band: leather / rubber, Core material: aluminum, band: leather / rubber
TRUSCO Part Number
405-8798, 405-8798
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MKP-B2N 49009956 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Pile construction
2
From Japan
On 2016-06-22 14:44:38
If you use it every day the rubber band will cut. It is good to replace the rubber band.
This review is about item#49009956.
Used for heavy work
5
From Japan
On 2016-01-29 09:20:53
Safety aspects are certain for aluminum products.
This review is about item#49009956.
Civil engineering work and dismantling horse work etc.
5
From Japan
On 2015-11-19 14:44:33
Very good, but I want you to be able to exchange rubber
This review is about item#49009956.
Frozen material
5
From Japan
On 2015-05-04 16:22:06
Frozen squid or soup It is okay to drop it carelessly when loading it Work will be furious
This review is about item#49009956.
Construction site
4
From Japan
On 2015-03-02 10:12:42
I think it's good.
This review is about item#49009956.
Scraping work
5
From Japan
On 2014-01-16 12:58:44
Good
This review is about item#49009956.

Related Products