Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.00 (6)
Lens Thickness (mm)
2.3
Lens Color
Clear
Weight (g)
34
Material
Lens: Polycarbonate, Frame: polypropylene / thermoplastic elastomer
TRUSCO Part Number
422-8464
Specification
ANSI standard product (Z87.1), goggle type
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
1PC 1 MP-842 49007217 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Dust work
3
From Japan
On 2018-03-31 18:42:39
It is easy to install, but it is a little too loose. It is good as a shape
This review is about item#49007217.
For rusting etc.
4
From Japan
On 2017-07-05 17:44:48
Although it may cover the whole, if you use it in conjunction with a mask, it is fog-resistant so it does not fog, but the inside of the lens gets wet as a whole. Which is better which you get cloudy or get wet?
This review is about item#49007217.
Protection of eyes in woodworking machines
4
From Japan
On 2017-02-13 17:07:39
I use it to prevent sawdust of the woodworking machine from getting into my eyes, but I feel comfortable to fit with it. Just masking will make it cloudy but if you use anti-fogging it will not be a problem.
This review is about item#49007217.
Keren work
3
From Japan
On 2016-03-14 21:24:17
Glasses Holes that are open up and down are good only on the top. Even though it is a goggle type, when you mask it, air enters through the hole underneath and the eyeglasses become cloudy. I use the hole in the bottom with a tape.
This review is about item#49007217.
Metal cutting
5
From Japan
On 2016-02-14 14:50:20
There is not much clearance and ease of use is easier than goggles
This review is about item#49007217.
High temperature, dusty, machine maintenance work
5
From Japan
On 2015-01-11 17:55:50
The lip seal fits the shape of the face, there is no inflow of dust from the outside. Naturally my own expiration from the mask's skimmer will not flow and the lens will not cloud. Also, the cloudiness due to sweating from the surroundings of eyes accompanying use under high temperature is minimized by the ventilation holes around the lens. It was unexpectedly easy to use that the left and right viewing angles were wide. I am very satisfied that I can not find anything more.
This review is about item#49007217.

Related Products