Buy more than* S$200* and get FREE SHIPPING

Duct Nipper DK55

Caution
Cannot cut off metals., Cannot cut off metals.
Purpose
Opening work of wiring duct. Cutting resin products., Opening work of wiring duct. Cutting resin products.
2014 TRUSCO Published Page
2-0960
Blade Width (mm)
21.5
Cutting Capability (mm)
Resin phi8
Gap Space (mm)
55
Weight (g)
530
Overall Length (mm)
250
TRUSCO Part Number
400-5368
Specification
With soft cover and spring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK55-250 48900476 109.99 SGD
In stock
ADD TO CART

Related Products