Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Plug Grounding 3P

2.38 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
2CT1.25 2 VCT2
Rating
Ground 3P15A250V
Weight (g)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2536 48942713 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 4
Review Rating: 2.38
8 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-05-09 12:34:00
For wiring outdoors, we made it waterproof type. I can use it without problems.
This review is about item#48942713.
Outlet repair of welding machine
1
From Japan
On 2017-10-15 18:30:15
Though it is a 3P outlet, it is smaller than the size of the power outlet! Not available! It wasted.
This review is about item#48942713.
factory
1
From Japan
On 2017-07-03 10:36:24
It is small and can not be used. I want you to specify the size clearly.
This review is about item#48942713.
Connect to garage outlet
5
From Japan
On 2017-05-20 19:36:18
I bought this product because the newly built garage was fitted with an outlet of 15 A spec. Though I thought that it was only black socket outlet (a few centimeters protruding) for 3 phases, what I bought in advance has been wasted, but this product can be used without any problem at all. The outlet of 15 A is a white rectangle similar to 100 V outlet, and there is no protrusion. We recommend that you purchase after purchasing sufficiently.
This review is about item#48942713.
factory
1
From Japan
On 2017-01-20 17:46:28
It was small and could not be used. Since there is the same review, I think that you should improve the explanation so that it will not be mistaken.
easy work
2
From Japan
On 2016-05-13 16:00:53
The outlet pops out. Attention required
This review is about item#48942713.
Dryer
1
From Japan
On 2016-05-01 15:27:27
I ordered it as an ordinary three-phase plug, but it was small and not usable. I'm sorry.
This review is about item#48942713.
in the factory
3
From Japan
On 2015-08-06 17:52:25
It was smaller than I expected and I could not use it. You may have checked the size and should have bought it.
This review is about item#48942713.