Buy more than* S$200* and get FREE SHIPPING

Long Case 500

5.00 (1)
Purpose
Tool box for bench rule, torpedo level, and saw blade.
2014 TRUSCO Published Page
2-1128
Scene Number
(Max)3
Outer Dimensions (Width x Depth x Height) (mm)
513x109x44
Usable Inner Dimension (Width x Depth x Height)(mm)
500x100x40
Weight (g)
325
Material
Body: polypropylene (PP)
TRUSCO Part Number
423-9890
Accessories
Two partition plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LG-500 49023143 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a Jane Case
5
From Japan
On 2017-11-09 23:29:52
I use it as a case to put in the jar. More than ten can be put in it.
This review is about item#49023143.

Related Products