Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Box

5.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Small and medium sized tools on site or at home, storage of light tool
...see all>
Product Options
ADD TO CART
Weight (g) 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height) (mm) Color Weight (kg) TRUSCO Part Number Accessories Body Dimension (mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height) (mm) Color Weight (kg) TRUSCO Part Number Accessories Body Dimension (mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2840 - - - - - - 377x202x51 420x245x326 1PC 1 8000 88109542 109.99 SGD
In stock
- 2-1116 420x245x326 Red / gray / black 2.86 402-8805 Three drawer tray, partition plate - - 1PC 1 NO8200 (trendy) 49023037 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle tool storage
5
From Japan
On 2018-03-15 07:24:15
This series is the third one Depending on the size of tools to be stored etc. We use two and three drawers differently. I use it because it is cheap and easy to use.
This review is about item#88109542.

Related Products