Buy more than* S$200* and get FREE SHIPPING

Clear Tool Box

2.00 (1)
Purpose
Small sized tools on site or at home, storage of light tool
2014 TRUSCO Published Page
2-1119
Outer Dimensions (Width x Depth x Height) (mm)
270x147x87
Usable Inner Dimension (Width x Depth x Height)(mm)
256x128x30
Weight (g)
378
Material
Body:polypropylene(PP),theinnerplatehandle/impact-resistantcopolymer(PP)
Accessories
Medium-sized dish
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear / Yellow 402-8660 1PC 1 103176 49023064 10.99 SGD
In stock
Clear / Red 402-8643 1PC 1 103152 49023046 10.99 SGD
In stock
Clear / Blue 402-8651 1PC 1 103169 49023055 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
accessory case
2
From Japan
On 2015-12-09 17:41:21
It was smaller than I thought.
This review is about item#49023046.

Related Products