Buy more than* S$200* and get FREE SHIPPING

Free Case

3.50 (2)
Purpose
To organize in tool box and in cabinet.
2014 TRUSCO Published Page
2-1132
Scene Number
(Max)16
Outer Dimensions (Width x Depth x Height) (mm)
286x205x50
Usable Inner Dimension (Width x Depth x Height)(mm)
279x186x43
Weight (g)
393
Material
Body: polypropylene (PP)
TRUSCO Part Number
402-8732
Accessories
Divider
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-LL 49023152 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Subdivision of screws
4
From Japan
On 2016-09-28 10:47:35
Although the partition plate is bad stopping, winding a masking tape on the top is OK OK than that, there are too few dividers to divide the number. I would like to purchase additional partitions.
This review is about item#49023152.
Storage of parts
3
From Japan
On 2014-09-16 08:53:41
Because there are few partitions, the number of consolidation is decided. There is no problem after that
This review is about item#49023152.

Related Products