Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Global Saber Saw

5.00 (2)
Purpose
Stainless, soft iron, cast iron, nonferrous metal, plastics, steel plate.
2014 TRUSCO Published Page
2-1707
Cutting Ability (mm) Mild Steel
3
Cutting Capacity (mm) Stainless
3
Cutting Capacity (mm) Steel Pipe
3
Cutting Ability (mm) Steel Plate
3
Nonferrous Metal Cutting Capacity (mm)
(Steel) 3
Width (mm)
19
...see all>
Product Options
ADD TO CART
Effective Flute Length (mm) Weight (g) Overall Length (mm) Compatible Models TRUSCO Part Number Number of Threads Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Flute Length (mm) Weight (g) Overall Length (mm) Compatible Models TRUSCO Part Number Number of Threads Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 100 150 Various Sebaso over-Reshipuroso over 409-6240 - - 1Pack(5Sheet) 1 S-1518 48854102 35.99 SGD
Shipped after 2018-06-26
170 160 250 Various Sebaso over-Reshipuroso over 409-6274 - - 1Pack(5Sheet) 1 S-2514 48854136 41.99 SGD
In stock
120 130 200 Various Sebaso over-Reshipuroso over 409-6266 - - 1Pack(5Sheet) 1 S-2018 48854127 34.99 SGD
In stock
70 100 150 Various Sebaso over-Reshipuroso over 409-6231 - - 1Pack(5Sheet) 1 S-1514 48854093 28.99 SGD
In stock
120 130 200 Various Sebaso over-Reshipuroso over 409-6258 - - 1Pack(5Sheet) 1 S-2014 48854111 34.99 SGD
In stock
220 200 300 Various Sebaso over-Reshipuroso over 409-6291 10/14 - 1Pack(5Sheet) 1 S-3014 48854154 47.99 SGD
In stock
170 160 250 Various Saver Saw Reciprocating Saw 409-6282 18 0.9 1Pack(5Sheet) 1 S-2518 48854145 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine.
5
From Japan
On 2018-05-21 22:46:07
You can cut well. As I thought, no, I could cut it beyond that.
This review is about item#48854093.
Dismantling work
5
From Japan
On 2017-04-01 19:14:14
I was surprised honestly with the sharpness that I could not defeat the name. I can recommend it to other people.
This review is about item#48854111.

Related Products