Buy more than* S$200* and get FREE SHIPPING

Gripper

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0713
2014 TRUSCO Published Page
2-0686
Cutting Ability (mm) Copper Plate
0.6
Cutting Ability (mm) Iron Plate
0.5
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
0.4
Cutting Capability (mm)
0.4
Type
For iron plate
Material (Body)
Very mild steel SAE1006
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 480 265 404-9144 1PCC 1 HSTM-5124 48899873 369.99 SGD
Shipped after 2018-01-23
70 560 290 404-9152 1PCC 1 HSTM-5127 48899882 389.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products