Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gripper

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0711
2014 TRUSCO Published Page
2-0684
Cutting Ability (mm) Copper Plate
0.8
Cutting Ability (mm) Iron Plate
0.6
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
-
Cutting Capability (mm)
0.6
Type
For iron plate
Material (Body)
Very mild steel SAE1006
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 0.81 320 404-9063 1PCC 1 HSTM-0330 48899706 189.99 SGD
Shipped after 2018-06-26
50 0.67 295 404-9055 1PCC 1 HSTM-0327 48899697 179.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products